Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Square, 0.2187" (7/32)

  • Mfr # 33314-C3

  • Zoro # G7048556


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.3300"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.2140"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33314-C3
Zoro #
G7048556
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3300"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.2140"
Milling Dia.
7/32"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2187" (7/32)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
1.1250" (1-1/8)
Reach
(5x)
Coating
C3

Description

0.2187" (7/32) Cutter DIA x 0.3300" Length of Cut x 1.1250" (1-1/8) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.