Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Square, 0.2500" (1/4)

  • Mfr # 937116

  • Zoro # G7067176


product price: $65.05
/ea

Key Features

Number of Flutes
3
Length of Cut
0.3750" (3/8)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
937116
Zoro #
G7067176
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
1/4"
Neck Dia.
0.2460"
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(1.5x)
Overall Reach
1.5000" (1-1/2)
Coating
UN
SAE or Metric
SAE
Reach
(6x)

Description

0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut x 1.5000" (1-1/2) Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.