Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.3125" (5/16), Overall Length: 4"

  • Mfr # 34720-C3

  • Zoro # G7043927


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.4700"
Shank Dia.
5/16"
Overall Length
4.0000" (4)
Neck Dia.
0.3080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34720-C3
Zoro #
G7043927
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4700"
Shank Dia.
5/16"
Overall Length
4.0000" (4)
Neck Dia.
0.3080"
Milling Dia.
5/16"
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.3125" (5/16)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Coating
C3
LOC Multiple
(1.5x)
Overall Reach
2.5000" (2-1/2)
Reach
(8x)

Description

0.3125" (5/16) Cutter DIA x 0.4700" Length of Cut x 2.5000" (2-1/2) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.