Zoro Homepage

Miniature End Mill - 3 Flute - Square

  • Mfr # 33205

  • Zoro # G400448935


product price: $67.49
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0070"
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33205
Zoro #
G400448935
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0070"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0048"
Cutting Dia.
0.0050"

Details

Number of Flutes
3
Single End/Double End
Single Ended
Finish
UN
Chip-Breaker
N
Reach
(5x)
Weldon Flat
N
SAE or Metric
SAE
Coolant Through
N
Center Cutting
N
LOC Multiple
(1.5x)
Overall Reach
0.0250"

Description

0.0050" Cutter DIA x 0.0070" Length of Cut x 0.0250" Reach Carbide Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.