Zoro Homepage

Miniature End Mill - 3 Flute - Square

  • Mfr # 49008-C4

  • Zoro # G804197439


product price: $73.49
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1870" (3/16)
Overall Length
3.0000" (3)
Shank Diameter
0.1250" (1/8)
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49008-C4
Zoro #
G804197439
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Overall Length
3.0000" (3)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)
Neck Dia.
0.1210"

Details

Number of Flutes
3
LOC Multiple
(1.5x)
Reach
(15x)
Coating
C4
SAE or Metric
SAE
Overall Reach
1.8750" (1-7/8)

Description

0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 1.8750" (1-7/8) Reach Carbide Square End Mill, 3 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.