Zoro Homepage

Miniature End Mill - 3 Flute - Square

  • Mfr # 846910

  • Zoro # G801019314


product price: $60.35
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2340" (15/64)
Overall Length
3.0000" (3)
Coating
UN
Shank Diameter
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846910
Zoro #
G801019314
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Overall Length
3.0000" (3)
Shank Diameter
0.1875" (3/16)
Neck Dia.
0.1520"
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
3
Coating
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
1.3750" (1-3/8)
Reach
(9x)

Description

0.1562" (5/32) Cutter DIA x 0.2340" (15/64) Length of Cut x 1.3750" (1-3/8) Reach Carbide Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.