Zoro Homepage

Miniature End Mill - 3 Flute - Square

  • Mfr # 876724

  • Zoro # G204197466


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2.0000" (2)
Overall Length
6.0000" (6)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876724
Zoro #
G204197466
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.0000" (2)
Overall Length
6.0000" (6)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)
Neck Dia.
0.3700"

Details

Number of Flutes
3
SAE or Metric
SAE
Overall Reach
3.0000" (3)
LOC Multiple
(5x)
Reach
(8x)
Coating
UN

Description

0.3750" (3/8) Cutter DIA x 2.0000" (2) Length of Cut x 3.0000" (3) Reach Carbide Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.