Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Square

  • Mfr # 934855-C3

  • Zoro # G600448995


product price: $49.99
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0820"
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
934855-C3
Zoro #
G600448995
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0820"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0535"
Cutting Dia.
0.0550" (1.4 mm)

Details

Number of Flutes
3
Single End/Double End
Single Ended
Finish
C3
Coolant Through
N
LOC Multiple
(1.5x)
Reach
(7x)
SAE or Metric
SAE
Chip-Breaker
N
Weldon Flat
N
Center Cutting
N
Overall Reach
0.3850"

Description

0.0550" (1.4 mm) Cutter DIA x 0.0820" Length of Cut x 0.3850" Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.