Zoro Homepage

Miniature End Mill - 3 Flute - Square

  • Mfr # 937039

  • Zoro # G604197479


product price: $47.15
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0590"
Overall Length
2.5000" (2-1/2)
Coating
UN
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937039
Zoro #
G604197479
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0590"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0390" (1 mm)
Neck Dia.
0.0380"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Coating
UN
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach
(6x)
Overall Reach
0.2400"

Description

0.0390" (1 mm) Cutter DIA x 0.0590" Length of Cut x 0.2400" Reach Carbide Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.