
Miniature End Mill - 3 Flute - Square
Mfr # 937102-C3
Zoro # G204197411
product price: $47.35
/eaKey Features
Number of Flutes
3
Length of Cut
0.1630"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
937102-C3
Zoro #
G204197411
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1630"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1090" (7/64)
Neck Dia.
0.1075"
Details
Number of Flutes
3
SAE or Metric
SAE
Reach
(6x)
Coating
C3
LOC Multiple
(1.5x)
Overall Reach
0.6800"
Description
0.1090" (7/64) Cutter DIA x 0.1630" Length of Cut x 0.6800" Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.