Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Square

  • Mfr # 956412-C3

  • Zoro # G904197575


product price: $66.39
/ea

Key Features

Number of Flutes
3
Length of Cut
1.0000" (1)
Overall Length
4.0000" (4)
Cutter Dia.
0.1875" (3/16)
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
956412-C3
Zoro #
G904197575
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.0000" (1)
Overall Length
4.0000" (4)
Cutter Dia.
0.1875" (3/16)
Neck Dia.
0.1830"
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
3
LOC Multiple
(5x)
Reach
(10x)
Coating
C3
Overall Reach
1.8750" (1-7/8)
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 1.0000" (1) Length of Cut x 1.8750" (1-7/8) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.