
Miniature End Mill - 3 Flute - Square
Mfr # 956416-C3
Zoro # G204197596
product price: $72.55
/eaKey Features
Number of Flutes
3
Length of Cut
1.2500" (1-1/4)
Overall Length
4.0000" (4)
Shank Diameter
0.2500" (1/4)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
956416-C3
Zoro #
G204197596
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.2500" (1-1/4)
Overall Length
4.0000" (4)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Neck Dia.
0.2460"
Details
Number of Flutes
3
SAE or Metric
SAE
LOC Multiple
(5x)
Overall Reach
2.5000" (2-1/2)
Reach
(10x)
Coating
C3
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut x 2.5000" (2-1/2) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.