Zoro Homepage

Miniature End Mill - 3 Flute - Square

  • Mfr # 956416

  • Zoro # G604197592


product price: $67.65
/ea

Key Features

Number of Flutes
3
Length of Cut
1.2500" (1-1/4)
Overall Length
4.0000" (4)
Shank Diameter
0.2500" (1/4)
Reach
(10x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956416
Zoro #
G604197592
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.2500" (1-1/4)
Overall Length
4.0000" (4)
Shank Diameter
0.2500" (1/4)
Neck Dia.
0.2460"
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
3
Reach
(10x)
Overall Reach
2.5000" (2-1/2)
Coating
UN
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut x 2.5000" (2-1/2) Reach Carbide Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.