Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Square

  • Mfr # 969620

  • Zoro # G604197608


product price: $71.75
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0300"
Overall Length
2.5000" (2-1/2)
SAE or Metric
SAE
Overall Reach
0.4400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
969620
Zoro #
G604197608
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0300"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0192"
Cutter Dia.
0.0200" (.5 mm)

Details

Number of Flutes
3
SAE or Metric
SAE
Overall Reach
0.4400"
Reach
(22x)
LOC Multiple
(1.5x)
Coating
UN

Description

0.0200" (.5 mm) Cutter DIA x 0.0300" Length of Cut x 0.4400" Reach Carbide Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.