Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Ball, 0.0200"

  • Mfr # 991120-C3

  • Zoro # G7185275


product price: $73.89
/ea

Key Features

Number of Flutes
4
Length of Cut
0.0600"
Shank Dia.
1/8"
Neck Dia.
0.0192"
Milling Dia.
0.0200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
991120-C3
Zoro #
G7185275
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0600"
Shank Dia.
1/8"
Neck Dia.
0.0192"
Milling Dia.
0.0200"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0200" (.5 mm)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
LOC Multiple
(3x)
Coating
C3
Overall Reach
0.2500" (1/4)
SAE or Metric
SAE
Reach
(12x)

Description

0.0200" Cutter DIA x 0.0600" Length of Cut x 0.2500" (1/4) Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.