Zoro Homepage

Miniature End Mill - 4 Flute - Ball, 0.0300", Material - Machining: Carbide

  • Mfr # 991130

  • Zoro # G7172060


product price: $62.45
/ea

Key Features

Number of Flutes
4
Length of Cut
0.0900"
Shank Dia.
1/8"
Milling Dia.
0.0300"
Neck Dia.
0.0290"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
991130
Zoro #
G7172060
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0900"
Shank Dia.
1/8"
Milling Dia.
0.0300"
Neck Dia.
0.0290"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0300"

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Reach
(12x)
Overall Reach
0.3750" (3/8)
Coating
UN
LOC Multiple
(3x)

Description

0.0300" Cutter DIA x 0.0900" Length of Cut x 0.3750" (3/8) Reach Carbide Ball End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.