Zoro Homepage

Miniature End Mill - 4 Flute - Ball, 0.0350", Finish - Machining: Uncoated

  • Mfr # 76835

  • Zoro # G7159506


product price: $61.45
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1050"
Shank Dia.
1/8"
Milling Dia.
0.0350"
Neck Dia.
0.0340"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76835
Zoro #
G7159506
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1050"
Shank Dia.
1/8"
Milling Dia.
0.0350"
Neck Dia.
0.0340"
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0350" (.9 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Reach
(9x)
LOC Multiple
(3x)
Overall Reach
0.3150"
Coating
UN

Description

0.0350" Cutter DIA x 0.1050" Length of Cut x 0.3150" Reach Carbide Ball End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.