Miniature End Mill - 4 Flute - Ball, 0.0350", Length of Cut: 0.1050"

  • Mfr # 76835-C3

  • Zoro # G7151690


product price:  $63.69
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1050"
Shank Dia.
1/8"
Milling Dia.
0.0350"
Neck Dia.
0.0340"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76835-C3
Zoro #
G7151690
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1050"
Shank Dia.
1/8"
Milling Dia.
0.0350"
Neck Dia.
0.0340"
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0350" (.9 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Reach
(9x)
LOC Multiple
(3x)
Overall Reach
0.3150"
Coating
C3
SAE or Metric
SAE

Description

0.0350" Cutter DIA x 0.1050" Length of Cut x 0.3150" Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.