
Miniature End Mill - 4 Flute - Ball 0.0470" (3/64) Cutter DIA x 0.0710" Length of Cut
Mfr # 778147-C6
Zoro # G802588512
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.0710"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0600"
Overall Length
2.5000" (2-1/2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
778147-C6
Zoro #
G802588512
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0710"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0600"
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0470" (3/64)
Neck Length
0.0470" (3/64)
Minor Diameter
0.0420"
Details
Number of Flutes
4
Finish
C6
Neck Angle
2
Overall Reach
0.5000" (1/2)
SAE or Metric
SAE
Tapered Reach
0.3750" (3/8)
LOC Multiple
(1.5x)
Description
0.0470" (3/64) Cutter DIA x 0.0710" Length of Cut x 2° 0.5000" (1/2) Taper Reach Carbide Ball End Mill, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.