Miniature End Mill - 4 Flute - Ball 0.0470" (3/64) Cutter DIA x 0.1410" Length of Cut

  • Mfr # 904478

  • Zoro # G802588130


product price:  $74.69
/ea

Key Features

Number of Flutes
4
Length of Cut
0.2340" (15/64)
Shank Dia.
0.1250" (1/8)
Finish
UN
Cutting Dia.
0.0780" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
904478
Zoro #
G802588130
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0780" (5/64)
Neck Dia.
0.0765"
Overall Length
2.0000" (2)

Details

Number of Flutes
4
Finish
UN
Overall Reach
0.6250" (5/8)
Reach
(8x)
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0780" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut x 0.6250" (5/8) Reach Carbide Ball End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.