Miniature End Mill - 4 Flute - Ball 0.1250" (1/8) Cutter DIA x 0.1880" Length of Cut

  • Mfr # 775308-C6

  • Zoro # G002588817


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.1880"
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2150"
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
775308-C6
Zoro #
G002588817
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1880"
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2150"
Overall Length
4.0000" (4)
Cutting Dia.
0.1250" (1/8)
Neck Length
0.1250" (1/8)
Minor Diameter
0.1150"

Details

Number of Flutes
4
Finish
C6
Neck Angle
2
SAE or Metric
SAE
LOC Multiple
(1.5x)
Tapered Reach
1.7500" (1-3/4)
Overall Reach
2.0000" (2)

Description

0.1250" (1/8) Cutter DIA x 0.1880" Length of Cut x 2° 2.0000" (2) Taper Reach Carbide Ball End Mill, 4 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.