
Miniature End Mill - 4 Flute - Ball 0.1250" (1/8) Cutter DIA x 0.1880" Length of Cut
Mfr # 776308-C6
Zoro # G902588832
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.1880"
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.1250" (1/8)
Neck Dia.
0.1800"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
776308-C6
Zoro #
G902588832
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1880"
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.1250" (1/8)
Neck Dia.
0.1800"
Overall Length
4.0000" (4)
Neck Length
0.1250" (1/8)
Minor Diameter
0.1150"
Details
Number of Flutes
4
Finish
C6
Overall Reach
1.5000" (1-1/2)
SAE or Metric
SAE
Neck Angle
2
Tapered Reach
1.2500" (1-1/4)
LOC Multiple
(1.5x)
Description
0.1250" (1/8) Cutter DIA x 0.1880" Length of Cut x 2° 1.5000" (1-1/2) Taper Reach Carbide Ball End Mill, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.