Miniature End Mill - 4 Flute - Ball 0.1250" (1/8) Cutter DIA x 0.1880" Length of Cut

  • Mfr # 777415

  • Zoro # G902588634


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0590" (1.5 mm)
Depth of Cut
0.0195"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
777415
Zoro #
G902588634
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0590" (1.5 mm)
Depth of Cut
0.0195"
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.1180" (3 mm)
Neck Length
0.1870" (3/16)

Details

Number of Flutes
4
Finish
UN
Type
I
Reach
(1.5x)
SAE or Metric
SAE

Description

0.1180" (3 mm) Cutter DIA x 0.0150" (1/64) Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.