Miniature End Mill - 4 Flute - Ball 0.1562" (5/32) Cutter DIA x 0.4700" Length of Cut

  • Mfr # 76910

  • Zoro # G602588637


product price:  $78.85
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.4700"
Shank Dia.
0.1875" (3/16)
Cutting Dia.
0.1562" (5/32)
Neck Dia.
0.1520"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76910
Zoro #
G602588637
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4700"
Shank Dia.
0.1875" (3/16)
Cutting Dia.
0.1562" (5/32)
Neck Dia.
0.1520"
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
4
Finish
UN
Reach
(8x)
SAE or Metric
SAE
LOC Multiple
(3x)
Overall Reach
1.2500" (1-1/4)

Description

0.1562" (5/32) Cutter DIA x 0.4700" Length of Cut x 1.2500" (1-1/4) Reach Carbide Ball End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.