Zoro Homepage

Miniature End Mill - 4 Flute - Ball 0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut

  • Mfr # 775312

  • Zoro # G302588739


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.2810" (9/32)
Shank Dia.
0.3750" (3/8)
Overall Length
4.0000" (4)
Neck Length
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775312
Zoro #
G302588739
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2810" (9/32)
Shank Dia.
0.3750" (3/8)
Overall Length
4.0000" (4)
Neck Length
0.1875" (3/16)
Cutting Dia.
0.1875" (3/16)
Neck Dia.
0.2670"
Minor Diameter
0.1770" (4.5 mm)

Details

Number of Flutes
4
Finish
UN
Overall Reach
2.0000" (2)
SAE or Metric
SAE
LOC Multiple
(1.5x)
Neck Angle
2
Tapered Reach
1.7500" (1-3/4)

Description

0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 2° 2.0000" (2) Taper Reach Carbide Ball End Mill, 4 Flutes

Restrictions

Lighting Facts label View the Lighting Facts Energy Guide label View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.