Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Ball, 0.1875" (3/16), Neck Dia.: 0.1830"

  • Mfr # 76912

  • Zoro # G7139985


product price: $62.89
/ea

Key Features

Number of Flutes
4
Length of Cut
0.5700"
Shank Dia.
3/16"
Neck Dia.
0.1830"
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76912
Zoro #
G7139985
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700"
Shank Dia.
3/16"
Neck Dia.
0.1830"
Milling Dia.
3/16"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Overall Reach
1.5000" (1-1/2)
SAE or Metric
SAE
LOC Multiple
(3x)
Reach
(8x)

Description

0.1875" (3/16) Cutter DIA x 0.5700" Length of Cut x 1.5000" (1-1/2) Reach Carbide Ball End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.