Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Ball

  • Mfr # 805562-C3

  • Zoro # G000448779


product price: $59.29
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1860"
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805562-C3
Zoro #
G000448779
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1860"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0605"
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0620" (1/16)

Details

Number of Flutes
4
Single End/Double End
Single Ended
Finish
C3
Coolant Through
N
LOC Multiple
(3x)
Reach
(7x)
Weldon Flat
N
SAE or Metric
SAE
Chip-Breaker
N
Overall Reach
0.4370" (7/16)
Center Cutting
N

Description

0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut x 0.4370" (7/16) Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.