
Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN
Mfr # 47210-C3
Zoro # G7235060
product price: $64.75
/eaKey Features
Corner Radius
0.0030"
Number of Flutes
4
Shank Dia.
1/8"
Length of Cut
0.0300"
Milling Dia.
0.0100"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47210-C3
Zoro #
G7235060
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0030"
Shank Dia.
1/8"
Length of Cut
0.0300"
Milling Dia.
0.0100"
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0100"
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
LOC Multiple
(3x)
SAE or Metric
SAE
Coating
C3
Description
0.0100" Cutter DIA x 0.0030" Radius x 0.0300" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.