Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Corner Radius, 0.0150" (1/64)

  • Mfr # 47215-C4

  • Zoro # G7073144


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0030"
Number of Flutes
4
Shank Dia.
1/8"
Milling Dia.
1/64"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47215-C4
Zoro #
G7073144
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0030"
Shank Dia.
1/8"
Milling Dia.
1/64"
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0450"
Cutter Dia.
0.0150" (1/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
LOC Multiple
(3x)
SAE or Metric
SAE
Coating
C4

Description

0.0150" (1/64) Cutter DIA x 0.0030" Radius x 0.0450" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.