Miniature End Mill-4 Flute-Corner Radius 0.0180" Cutter DIA x 0.0050" Radius x 0.0270" L of Cut

  • Mfr # 993818-C3

  • Zoro # G902588559


product price:  $76.09
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050"
Number of Flutes
4
Finish
C3
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
993818-C3
Zoro #
G902588559
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0180"
Length of Cut
0.0270"

Details

Number of Flutes
4
Finish
C3
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.0180" Cutter DIA x 0.0050" Radius x 0.0270" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.