Miniature End Mill-4 Flute-Corner Radius 0.0180" Cutter DIA x 0.0050" Radius x 0.0270" L of Cut

  • Mfr # 999230

  • Zoro # G602588576


product price:  $43.05
/ea

Key Features

Number of Flutes
2
Finish
UN
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999230
Zoro #
G602588576
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.0410"

Details

Number of Flutes
2
Finish
UN
Included Angle
60
Reach
(8x)
Overall Reach
0.3750" (3/8)
SAE or Metric
SAE
Angle per Side
30
Type
I
Tip
0.0040"

Description

0.0470" (3/64) Neck DIA x 0.3750" (3/8) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.