Miniature End Mill-4 Flute-Corner Radius 0.0390" (1 mm) Cutter DIAx0.0080" Radius x0.0590" L of Cut

  • Mfr # 913805

  • Zoro # G802588314


product price:  $37.35
/ea

Key Features

Corner Radius
0.0080"
Number of Flutes
4
Finish
UN
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.1180" (3 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913805
Zoro #
G802588314
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0080"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.1180" (3 mm)
Length of Cut
0.1770"
Overall Length
1.5000" (1-1/2)

Details

Number of Flutes
4
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.1180" (3 mm) Cutter DIA x 0.0080" Radius x 0.1770" Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.