Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16)

  • Mfr # 876062

  • Zoro # G7148464


product price: $52.15
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
4
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876062
Zoro #
G7148464
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/16"
Neck Dia.
0.0605"
Length of Cut
0.1860"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0620" (1/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Overall Reach
0.3120" (5/16)
Coating
UN
LOC Multiple
(3x)
Reach
(5x)

Description

0.0620" (1/16) Cutter DIA x 0.0100" Radius x 0.1860" Length of Cut x 0.3120" (5/16) Reach Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.