Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Corner Radius, 0.0700"

  • Mfr # 26370-C3

  • Zoro # G7148595


product price: $36.19
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
4
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26370-C3
Zoro #
G7148595
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0700"
Length of Cut
0.2100"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0700"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(3x)
SAE or Metric
SAE
Coating
C3

Description

0.0700" Cutter DIA x 0.0050" Radius x 0.2100" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.