Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64), Corner Radius: 0.0200"

  • Mfr # 51678

  • Zoro # G7073397


product price: $29.49
/ea

Key Features

Corner Radius
0.0200"
Number of Flutes
4
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51678
Zoro #
G7073397
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0200"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
5/64"
Length of Cut
0.2340" (15/64)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0780" (5/64)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0780" (5/64) Cutter DIA x 0.0200" Radius x 0.2340" (15/64) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.