Miniature End Mill-4 Flute-Corner Radius 0.1090" (7/64) Cutter DIAx0.0250" Radius x0.3270" L of Cut

  • Mfr # 957262-C4

  • Zoro # G102588359


product price:  $91.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Finish
C4
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.6250" (5/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957262-C4
Zoro #
G102588359
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.6250" (5/8)
Milling Dia.
0.0620" (1/16)

Details

Number of Flutes
3
Finish
C4
LOC Multiple
(10x)
SAE or Metric
SAE

Description

0.0620" (1/16) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.