Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius, 0.1719" (11/64)

  • Mfr # 855330

  • Zoro # G7073379


product price: $30.25
/ea

Key Features

Corner Radius
0.0300"
Number of Flutes
4
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
11/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855330
Zoro #
G7073379
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
11/64"
Length of Cut
0.5150" (33/64)
Cutter Dia.
0.1719" (11/64)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(3x)
SAE or Metric
SAE
Coating
UN

Description

0.1719" (11/64) Cutter DIA x 0.0300" Radius x 0.5150" (33/64) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.