
Miniature End Mill-4 Flute-Corner Radius 0.2031" (13/64) Cutter DIAx0.0400" Radius x0.6100" L of Cut
Mfr # 865640-C3
Zoro # G502588812
product price:Â $58.35
/eaKey Features
Corner Radius
0.0400"
Number of Flutes
4
Finish
C3
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2031" (13/64)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
865640-C3
Zoro #
G502588812
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0400"
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2031" (13/64)
Length of Cut
0.6100"
Overall Length
2.5000" (2-1/2)
Details
Number of Flutes
4
Finish
C3
LOC Multiple
(3x)
SAE or Metric
SAE
Description
0.2031" (13/64) Cutter DIA x 0.0400" Radius x 0.6100" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.