Miniature End Mill-4 Flute-Corner Radius 0.2031" (13/64) Cutter DIAx0.0400" Radius x0.6100" L of Cut

  • Mfr # 866716-C6

  • Zoro # G002588688


product price:  $62.09
/ea

Key Features

Number of Flutes
2
Finish
C6
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
866716-C6
Zoro #
G002588688
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.2500" (1/4)
Length of Cut
0.2120"

Details

Number of Flutes
2
Finish
C6
Included Angle
60
Tip Flat
0.0050"
SAE or Metric
SAE
Angle per Side
30
Type
II
Flat on Part
0.0050"

Description

0.2500" (1/4) Shank DIA x 0.0050" Flat x 60° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.