Miniature End Mill-4 Flute-Corner Radius 0.2187" (7/32) Cutter DIAx0.0400" Radius x0.6600" L of Cut

  • Mfr # 865640

  • Zoro # G002588800


product price:  $47.39
/ea

Key Features

Corner Radius
0.0400"
Number of Flutes
4
Finish
UN
Shank Dia.
0.2500" (1/4)
Length of Cut
0.6100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865640
Zoro #
G002588800
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0400"
Shank Dia.
0.2500" (1/4)
Length of Cut
0.6100"
Milling Dia.
0.2031" (13/64)
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.2031" (13/64) Cutter DIA x 0.0400" Radius x 0.6100" Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.