Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4)

  • Mfr # 36210-C4

  • Zoro # G7081429


product price: $64.79
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
4
Shank Dia.
1/4"
Length of Cut
0.7500" (3/4)
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36210-C4
Zoro #
G7081429
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/4"
Length of Cut
0.7500" (3/4)
Milling Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Coating
C4
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.7500" (3/4) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.