Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius, 0.3750" (3/8)

  • Mfr # 72860-C3

  • Zoro # G7246087


product price: $68.45
/ea

Key Features

Corner Radius
0.0600"
Number of Flutes
4
Shank Dia.
3/8"
Overall Length
2.5000" (2-1/2)
Length of Cut
1.0000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72860-C3
Zoro #
G7246087
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0600"
Shank Dia.
3/8"
Overall Length
2.5000" (2-1/2)
Length of Cut
1.0000" (1)
Milling Dia.
3/8"
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
LOC Multiple
(3x)
Coating
C3
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 0.0600" Radius x 1.0000" (1) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.