Miniature End Mill-4 Flute-Corner Radius 0.3750" (3/8) Cutter DIAx0.0500" Radius x0.5700" L of Cut

  • Mfr # 917140

  • Zoro # G202588761


product price:  $57.09
/ea

Key Features

Number of Flutes
4
Finish
UN
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Milling Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
917140
Zoro #
G202588761
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0400"
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Milling Dia.
0.2500" (1/4)
Length of Cut
1.2500" (1-1/4)

Details

Number of Flutes
4
Finish
UN
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.0400" Radius x 1.2500" (1-1/4) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.