Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius, 0.7500" (3/4)

  • Mfr # 24048

  • Zoro # G7129010


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0300"
Number of Flutes
4
Shank Dia.
3/4"
Neck Dia.
0.7300"
Milling Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24048
Zoro #
G7129010
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
3/4"
Neck Dia.
0.7300"
Milling Dia.
3/4"
Overall Length
8.0000" (8)
Length of Cut
1.1250" (1-1/8)
Cutter Dia.
0.7500" (3/4)
Shank Diameter
0.7500" (3/4)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
UN
Reach
(7.5x)
Overall Reach
5.6250"
LOC Multiple
(1.5x)

Description

0.7500" (3/4) Cutter DIA x 0.0300" Radius x 1.1250" (1-1/8) Length of Cut x 5.6250" Reach Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.