Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius

  • Mfr # 72875

  • Zoro # G300448844


product price: $53.29
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single Ended
Finish
UN
Shank Dia.
0.3750" (3/8)
Milling Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72875
Zoro #
G300448844
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0750"
Shank Dia.
0.3750" (3/8)
Milling Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Length of Cut
1.0000" (1)

Details

Number of Flutes
4
Single End/Double End
Single Ended
Finish
UN
Weldon Flat
N
SAE or Metric
SAE
Chip-Breaker
N
LOC Multiple
(3x)
Center Cutting
N
Coolant Through
N

Description

0.3750" (3/8) Cutter DIA x 0.0750" Radius x 1.0000" (1) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.