Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius

  • Mfr # 74540

  • Zoro # G800448764


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0400"
Number of Flutes
4
Single End/Double End
Single Ended
Finish
UN
Shank Dia.
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74540
Zoro #
G800448764
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0400"
Shank Dia.
0.5000" (1/2)
Length of Cut
1.0000" (1)
Milling Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)

Details

Number of Flutes
4
Single End/Double End
Single Ended
Finish
UN
SAE or Metric
SAE
Chip-Breaker
N
LOC Multiple
(2x)
Coolant Through
N
Weldon Flat
N
Center Cutting
N

Description

0.5000" (1/2) Cutter DIA x 0.0400" Radius x 1.0000" (1) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.