
Miniature End Mill - 4 Flute - Corner Radius
Mfr # 74550
Zoro # G401019301
product price: $99.15
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0500"
Number of Flutes
4
Overall Length
3.0000" (3)
Length of Cut
1.0000" (1)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74550
Zoro #
G401019301
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0500"
Overall Length
3.0000" (3)
Length of Cut
1.0000" (1)
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)
Details
Number of Flutes
4
Coating
UN
LOC Multiple
(2x)
SAE or Metric
SAE
Description
0.5000" (1/2) Cutter DIA x 0.0500" Radius x 1.0000" (1) Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.