Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius

  • Mfr # 75225-C3

  • Zoro # G500448835


product price: $39.99
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single Ended
Finish
C3
Shank Dia.
0.1875" (3/16)
Length of Cut
0.5620" (9/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75225-C3
Zoro #
G500448835
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0250"
Shank Dia.
0.1875" (3/16)
Length of Cut
0.5620" (9/16)
Overall Length
2.0000" (2)
Milling Dia.
0.1562" (5/32)

Details

Number of Flutes
4
Single End/Double End
Single Ended
Finish
C3
Weldon Flat
N
SAE or Metric
SAE
Center Cutting
N
LOC Multiple
(3x)
Coolant Through
N
Chip-Breaker
N

Description

0.1560" Cutter DIA x 0.0250" Radius x 0.5620" (9/16) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.