
Miniature End Mill - 4 Flute - Corner Radius
Mfr # 764408
Zoro # G504197425
product price: $55.95
/eaKey Features
Corner Radius
0.0200"
Number of Flutes
4
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
764408
Zoro #
G504197425
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0200"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Length of Cut
0.3750" (3/8)
Cutter Dia.
0.1250" (1/8)
Neck Dia.
0.1210"
Details
Number of Flutes
4
SAE or Metric
SAE
Coating
UN
Overall Reach
0.6250" (5/8)
Reach
(5x)
LOC Multiple
(3x)
Description
0.1250" (1/8) Cutter DIA x 0.0200" Radius x 0.3750" (3/8) Length of Cut x 0.6250" (5/8) Reach Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.