
Miniature End Mill - 4 Flute - Corner Radius
Mfr # 800208
Zoro # G701019827
product price: $58.99
/eaKey Features
Corner Radius
0.0100"
Number of Flutes
4
Overall Length
2.5000" (2-1/2)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800208
Zoro #
G701019827
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)
Neck Dia.
0.1210"
Length of Cut
0.1870" (3/16)
Details
Number of Flutes
4
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(5x)
Coating
UN
Overall Reach
0.6250" (5/8)
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Length of Cut x 0.6250" (5/8) Reach Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.